Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101063128
Zoro # G623387820
product price:Â
$
38.15
/ea
Key Features
System of Measurement
Inch
Ring Material
Steel
Cage Material
Steel
Maximum Temperature
248 Degrees F
Cup Width
0.937 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063128
- Zoro #
- G623387820
- UPC #
- 888569092342
- Country of Origin
- China
- System of Measurement
- Inch
- Ring Material
- Steel
- Cage Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- 3780/3720
- Ring Material Grade
- AISI 52100
- Series
- 30000 Series
- Roller Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 2 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.2 in, Cup Width 0.937 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 21/32 in, Overall Width 1.2 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.