Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101063358
Zoro # G923387773
product price:Â
$
50.99
/ea
Key Features
Cage Material
Steel
Roller Material Grade
AISI 52100
Series
30000 Series
Overall Width
1.183 in
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101063358
- Zoro #
- G923387773
- UPC #
- 888569092779
- Country of Origin
- China
- Cage Material
- Steel
- Roller Material Grade
- AISI 52100
- Series
- 30000 Series
- Number of Rows
- One
- Ring Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Industry Number
- 3984/3920
- Bore Type
- Tapered
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 2 5/8 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.183 in, Cup Width 0.937 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 4 7/16 in, Overall Width 1.183 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.