Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101060861
Zoro # G523389283
product price:Â
$
14.49
/ea
Key Features
Cup Width
0.511 in
Cone Width
16.25 mm
Series
30000 Series
Bore Type
Tapered
Roller Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101060861
- Zoro #
- G523389283
- UPC #
- 888569088031
- Country of Origin
- China
- Series
- 30000 Series
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- System of Measurement
- Metric
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- Industry Number
- 30205
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 25 mm, Bore Type Tapered, Cage Material Steel, Cone Width 16.25 mm, Cup Width 0.511 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 16.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.