Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101067031
Zoro # G523390142
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Roller Material Grade
AISI 52100
System of Measurement
Inch
Outside Diameter
6 in
Ring Material Grade
AISI 52100
Industry Number
594A/592A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101067031
- Zoro #
- G523390142
- UPC #
- 888569138408
- Country of Origin
- China
- Roller Material Grade
- AISI 52100
- System of Measurement
- Inch
- Ring Material Grade
- AISI 52100
- Industry Number
- 594A/592A
- Bore Type
- Tapered
- Roller Material
- Chrome Steel
- Cage Material
- Steel
- Number of Rows
- One
- Ring Material
- Steel
- Maximum Temperature
- 248 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
Description
Tapered Roller Bearing Sets, Bore Diameter 3 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.562 in, Cup Width 1.187 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 6 in, Overall Width 1.562 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch