Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
- Mfr # 2101061322
- Zoro # G323388998
product price:Â
$
62.45
/ea
Key Features
Cage Material
Steel
Cone Width
27.25 mm
Bore Diameter
45 mm
Outside Diameter
100 mm
Industry Number
31309
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061322
- Zoro #
- G323388998
- UPC #
- 888569088833
- Country of Origin
- China
- Cage Material
- Steel
- Industry Number
- 31309
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Ring Material
- Steel
- Series
- 30000 Series
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 45 mm, Bore Type Tapered, Cage Material Steel, Cone Width 27.25 mm, Cup Width 0.708 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 100 mm, Overall Width 27.25 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric