Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101075604
Zoro # G423389642
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Cone Width
1.75 in
Bore Type
Tapered
Overall Width
1.75 in
Ring Material
Steel
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101075604
- Zoro #
- G423389642
- UPC #
- 888569116154
- Country of Origin
- China
- Bore Type
- Tapered
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Item
- Tapered Roller Bearing Sets
- System of Measurement
- Inch
- Roller Material Grade
- AISI 52100
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Industry Number
- 749/742
- Roller Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 3 11/32 in, Bore Type Tapered, Cage Material Steel, Cone Width 1.75 in, Cup Width 1.437 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 5 29/32 in, Overall Width 1.75 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.