Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Cups
Mfr # 2101054952
Zoro # G823387460
product price:Â
$
6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Ring Material Grade
AISI 52100
Ring Material
Chrome Steel
Bore Diameter
2 45/64 in
Maximum Temperature
248 Degrees F
Outside Diameter
2 45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101054952
- Zoro #
- G823387460
- UPC #
- 888569071781
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 45/64 in
- Outside Diameter
- 2 45/64 in
- Cup Width
- 0.625 in
- Overall Width
- 0.625 in
Details
- Ring Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Item
- Tapered Roller Bearing Cup
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
Description
Tapered Roller Bearing Cup, Bore Diameter 2 45/64 in, Compatible Cone Manufacturer Part Number Not Applicable, Cup Width 0.625 in, Maximum Temperature 248 Degrees F, Outside Diameter 2 45/64 in, Overall Width 0.625 in, Ring Material Chrome Steel, System of Measurement Inch, Ring Material Grade AISI 52100