Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101085579
Zoro # G623387721
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
110 mm
Bore Type
Tapered
Cone Width
26 mm
Bore Diameter
70 mm
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101085579
- Zoro #
- G623387721
- UPC #
- 888569025944
- Country of Origin
- China
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- Industry Number
- KJLM813049/KJLM813010
- System of Measurement
- Metric
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Number of Rows
- One
- Ring Material Grade
- AISI 52100
Description
Tapered Roller Bearing Sets, Bore Diameter 70 mm, Bore Type Tapered, Cage Material Steel, Cone Width 26 mm, Cup Width 0.807 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 110 mm, Overall Width 26 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.