Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086413
Zoro # G923388442
product price:Â
$
28.25
/ea
Key Features
Cup Width
0.669 in
Cone Width
0.865 in
Outside Diameter
3 7/32 in
Cage Material
Steel
Overall Width
0.865 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086413
- Zoro #
- G923388442
- UPC #
- 888569027160
- Country of Origin
- China
Dimensions
- Cup Width
- 0.669 in
- Cone Width
- 0.865 in
- Outside Diameter
- 3 7/32 in
- Overall Width
- 0.865 in
- Bore Diameter
- 2 in
Details
- Cage Material
- Steel
- System of Measurement
- Inch
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Ring Material
- Steel
- Industry Number
- LM104949/JLM104910
- Bore Type
- Tapered
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Roller Material
- Chrome Steel
- Roller Material Grade
- AISI 52100
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 2 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.865 in, Cup Width 0.669 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 3 7/32 in, Overall Width 0.865 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.