Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101084425
Zoro # G323390410
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
90 mm
Ring Material
Steel
Bore Type
Tapered
Bearing Lubrication
Maintenance-Free
Overall Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101084425
- Zoro #
- G323390410
- UPC #
- 888569024671
- Country of Origin
- China
- Ring Material
- Steel
- Bore Type
- Tapered
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Cage Material
- Steel
- Number of Rows
- One
- Industry Number
- HM218248/10
Description
Tapered Roller Bearing Sets, Bore Diameter 90 mm, Bore Type Tapered, Cage Material Steel, Cone Width 40 mm, Cup Width 1.279 in, Number of Rows One, Outside Diameter 147 mm, Overall Width 40 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.