Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086449
Zoro # G123387818
product price:Â
$
10.49
/ea
Key Features
Bore Diameter
3/4 in
Roller Material
Chrome Steel
System of Measurement
Inch
Outside Diameter
1 49/64 in
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086449
- Zoro #
- G123387818
- UPC #
- 888569027283
- Country of Origin
- China
- Roller Material
- Chrome Steel
- System of Measurement
- Inch
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 248 Degrees F
- Number of Rows
- One
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Cage Material
- Steel
- Industry Number
- LM11949/10
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
Description
Tapered Roller Bearing Sets, Bore Diameter 3/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.61 in, Cup Width 0.475 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 1 49/64 in, Overall Width 0.61 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch