Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086604
Zoro # G423388850
product price:Â
$
23.29
/ea
Key Features
Bore Type
Tapered
Overall Width
0.625 in
Ring Material Grade
AISI 52100
System of Measurement
Inch
Maximum Temperature
248 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101086604
- Zoro #
- G423388850
- UPC #
- 888569027597
- Country of Origin
- China
- Bore Type
- Tapered
- Ring Material Grade
- AISI 52100
- System of Measurement
- Inch
- Maximum Temperature
- 248 Degrees F
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Industry Number
- LM67048L/10
- Cage Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Chrome Steel
- Number of Rows
- One
Description
Tapered Roller Bearing Sets, Bore Diameter 1 1/4 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.625 in, Cup Width 0.465 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 5/16 in, Overall Width 0.625 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.