Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062035
Zoro # G123389379
product price:Â
$
72.85
/ea
Key Features
Bore Type
Tapered
System of Measurement
Metric
Cone Width
32.75 mm
Series
30000 Series
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062035
- Zoro #
- G123389379
- UPC #
- 888569089342
- Country of Origin
- China
Dimensions
- Cone Width
- 32.75 mm
- Cup Width
- 1.062 in
- Bore Diameter
- 65 mm
- Outside Diameter
- 120 mm
- Overall Width
- 32.75 mm
Details
- Bore Type
- Tapered
- System of Measurement
- Metric
- Series
- 30000 Series
- Number of Rows
- One
- Item
- Tapered Roller Bearing Sets
- Cage Material
- Steel
- Industry Number
- 32213
- Ring Material
- Steel
- Bearing Lubrication
- Maintenance-Free
Description
Tapered Roller Bearing Sets, Bore Diameter 65 mm, Bore Type Tapered, Cage Material Steel, Cone Width 32.75 mm, Cup Width 1.062 in, Number of Rows One, Outside Diameter 120 mm, Overall Width 32.75 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.