Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101086940
Zoro # G023387581
product price:Â
$
27.75
/ea
Key Features
Number of Rows
One
Roller Material Grade
AISI 52100
Overall Width
0.875 in
Industry Number
M88048/10
Cone Width
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101086940
- Zoro #
- G023387581
- UPC #
- 888569029768
- Country of Origin
- China
Dimensions
- Overall Width
- 0.875 in
- Cone Width
- 0.875 in
- Bore Diameter
- 1 5/16 in
- Cup Width
- 0.687 in
- Outside Diameter
- 2 11/16 in
Details
- Number of Rows
- One
- Roller Material Grade
- AISI 52100
- Industry Number
- M88048/10
- System of Measurement
- Inch
- Bore Type
- Tapered
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Steel
- Roller Material
- Chrome Steel
Description
Tapered Roller Bearing Sets, Bore Diameter 1 5/16 in, Bore Type Tapered, Cage Material Steel, Cone Width 0.875 in, Cup Width 0.687 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 2 11/16 in, Overall Width 0.875 in, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Inch