Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101061138
Zoro # G123387672
product price:Â
$
30.25
/ea
Key Features
Outside Diameter
80 mm
Bearing Lubrication
Maintenance-Free
Bore Diameter
35 mm
Ring Material Grade
AISI 52100
Cage Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101061138
- Zoro #
- G123387672
- UPC #
- 888569088659
- Country of Origin
- China
- Item
- Tapered Roller Bearing Sets
- Bearing Lubrication
- Maintenance-Free
- Ring Material Grade
- AISI 52100
- Cage Material
- Steel
- Ring Material
- Steel
- Roller Material Grade
- AISI 52100
- Bore Type
- Tapered
- Industry Number
- 30307
- Roller Material
- Chrome Steel
- Number of Rows
- One
- System of Measurement
- Metric
- Series
- 30000 Series
- Maximum Temperature
- 248 Degrees F
Description
Tapered Roller Bearing Sets, Bore Diameter 35 mm, Bore Type Tapered, Cage Material Steel, Cone Width 22.75 mm, Cup Width 0.708 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 22.75 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric