Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101102803
Zoro # G423390532
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Industry Number
32317
Overall Width
63.5 mm
Ring Material
Steel
Roller Material
Chrome Steel
Cup Width
1.929 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101102803
- Zoro #
- G423390532
- UPC #
- 888569089656
- Country of Origin
- China
Dimensions
- Overall Width
- 63.5 mm
- Cup Width
- 1.929 in
- Outside Diameter
- 180 mm
- Bore Diameter
- 85 mm
- Cone Width
- 63.5 mm
Details
- Industry Number
- 32317
- Ring Material
- Steel
- Roller Material
- Chrome Steel
- Item
- Tapered Roller Bearing Sets
- Ring Material Grade
- AISI 52100
- Bore Type
- Tapered
- Cage Material
- Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- Maximum Temperature
- 248 Degrees F
- Roller Material Grade
- AISI 52100
- System of Measurement
- Metric
Description
Tapered Roller Bearing Sets, Bore Diameter 85 mm, Bore Type Tapered, Cage Material Steel, Cone Width 63.5 mm, Cup Width 1.929 in, Maximum Temperature 248 Degrees F, Number of Rows One, Outside Diameter 180 mm, Overall Width 63.5 mm, Ring Material Steel, Roller Material Chrome Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.