Shop TRITAN
See all product information
Create Account
Tapered Roller Thrust Bearings
Mfr # 2101098475
Zoro # G723387584
product price:Â
$
3,865.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Bore Diameter
5 in
Static Axial Load Capacity
575,000 lbf
System of Measurement
Inch
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101098475
- Zoro #
- G723387584
- UPC #
- 888569048653
- Country of Origin
- China
Dimensions
- Bore Diameter
- 5 in
- Overall Width
- 2.313 in
- Outside Diameter
- 10 1/2 in
Details
- Bearing Lubrication
- Relubricateable
- Static Axial Load Capacity
- 575,000 lbf
- System of Measurement
- Inch
- Internal Clearance
- CN
- Thrust Bearing Type
- Cylindrical Roller Thrust Bearing
- Item
- Cylindrical Roller Thrust Bearing
- Washer Material
- Chrome Steel
- Maximum Temperature
- 248 Degrees F
- Industry Number
- T511
- Roller Material
- Chrome Steel
- Dynamic Axial Load Capacity
- 300,000 lbf
- Washer Material Grade
- AISI 52100
- Roller Material Grade
- AISI 52100
- Series
- Tapered Roller Thrust Bearings
Description
Cylindrical Roller Thrust Bearing, Bore Diameter 5 in, Maximum Temperature 248 Degrees F, Outside Diameter 10 1/2 in, Overall Width 2.313 in, Roller Material Chrome Steel, System of Measurement Inch, Thrust Bearing Type Cylindrical Roller Thrust Bearing, Dynamic Axial Load Capacity 300,000 lbf, Roller Material Grade AISI 52100, Static Axial Load Capacity 575,000 lbf, Washer Material Chrome Steel