Shop TRITAN
See all product information
Create Account
Tapered Roller Bearing Sets
Mfr # 2101062195
Zoro # G723387355
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45.5 mm
Bearing Lubrication
Maintenance-Free
Cup Width
1.378 in
Cage Material
Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2101062195
- Zoro #
- G723387355
- UPC #
- 888569089595
- Country of Origin
- China
Dimensions
- Overall Width
- 45.5 mm
- Cup Width
- 1.378 in
- Bore Diameter
- 55 mm
- Outside Diameter
- 120 mm
- Cone Width
- 45.5 mm
Details
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Steel
- System of Measurement
- Metric
- Item
- Tapered Roller Bearing Sets
- Bore Type
- Tapered
- Number of Rows
- One
- Series
- 30000 Series
- Ring Material
- Steel
- Industry Number
- 32311
Description
Tapered Roller Bearing Sets, Bore Diameter 55 mm, Bore Type Tapered, Cage Material Steel, Cone Width 45.5 mm, Cup Width 1.378 in, Number of Rows One, Outside Diameter 120 mm, Overall Width 45.5 mm, Ring Material Steel, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.