ThrustBallBrg, Steel, 1-11/16", 10300 lbf

  • Mfr # D20
  • Zoro # G2085231
product price: 
$
53.95
/ea

Key Features

Lubrication
Light Oil Preservative
Outside Dia. (In.)
2.969"
Temp. Range (F)
-20 Degrees to 350 Degrees F
Bore Dia. (In.)
1.6875"
Dynamic Load Capacity (Lb.)
10300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D20
Zoro #
G2085231
UPC #
888569006509
Country of Origin
China
Item
Thrust Ball Bearing
Lubrication
Light Oil Preservative
Temp. Range (F)
-20 Degrees to 350 Degrees F
Dynamic Load Capacity (Lb.)
10300
Static Load Capacity (Lb.)
25000
Type
Single Direction
Closure
Open
Series
D Series
Washer Material Grade
AISI 52100
Ball Material Grade
AISI 52100
Lubricant Material
Grease, Oil
Race Form
Grooved
Standards
ISO
Ball Material
Steel
Housing Washer Bore
1.719 in
Dynamic Axial Load Capacity
10,300 lbf
Washer Material
Steel
Maximum Speed
1,300 RPM Grease, 2,000 RPM Oil
Maximum Temperature
248 Degrees F
Cage Material
Steel
System of Measurement
Inch
Thrust Bearing Type
Banded Ball Thrust Bearing
Static Axial Load Capacity
25,000 lbf
Internal Clearance
C3
Lubrication Openings
Lubrication Hole
Industry Number
D20

Dimensions

Outside Dia. (In.)
2.969"
Bore Dia. (In.)
1.6875"
Bore Diameter
1 11/16 in
Outside Diameter Tolerance
+/-0.015 in
Bore Diameter Tolerance
+0.002/-0.000 in
Outside Diameter
2 31/32 in
Overall Width
0.813 in

Description

Thrust Ball Bearing, Ball Material Steel, Bearing Industry Number D20, Bore Diameter 1 11/16 in, Cage Material Steel, Closure Open, Housing Washer Bore 1.719 in, Lubricant Material Grease, Oil, Maximum Speed 1,300 RPM Grease, 2,000 RPM Oil, Outside Diameter 2 31/32 in, Overall Width 0.813 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Banded Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100

Ratings & reviews