Two Bolt Stamped Steel Flange, 3-in. Bolt-Hole to Bolt-Hole Center , 2.80-in. Length, 3.75-in. H
- Mfr # PFL205
- Zoro # G609926586
product price:Â
$
5.95
/ea
Sold in multiples of 4 for
$23.80
Key Features
Housing Material
Pressed Steel
Series
PFL
Temp. Range
248 Degrees F Max
Mount Hole Center-to-Center Length
3 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFL205
- Zoro #
- G609926586
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
Details
- Housing Material
- Pressed Steel
- Series
- PFL
- Temp. Range
- 248 Degrees F Max
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Description
Two Bolt Stamped Steel Flange, 3-in. Bolt-Hole to Bolt-Hole Center , 2.80-in. Length, 3.75-in. Height
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.