Shop TRITAN
See all product information
Create Account
Two Groove Cast Iron Sheave, 5/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD
- Mfr # 2AK39 X 5/8
- Zoro # G509924927
product price:Â
$
44.79
/ea
Key Features
Pulley Outside Dia.
3-3/4 in
Number of Grooves
2
For V-Belt Section
3L; 4L; A
Bore Dia. (In.)
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AK39 X 5/8
- Zoro #
- G509924927
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 3-3/4 in
- Bore Dia. (In.)
- 5/8 in
Details
- Number of Grooves
- 2
- For V-Belt Section
- 3L; 4L; A
- Item
- V-Belt Pulley
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.