Shop TRITAN
See all product information
Create Account
Yoke Roller, Crowned Yoke, Steel, 40 mm Bore Dia
- Mfr # NUTR40
- Zoro # G109928042
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Roller Style
Yoke
Roller Type
Crowned
Bearing Material
Steel
Bore Diameter
40 mm
Static Load Capacity (Lb.)
17200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUTR40
- Zoro #
- G109928042
- UPC #
- -
- Country of Origin
- China
- Item
- Yoke Roller
- Roller Style
- Yoke
- Roller Type
- Crowned
- Bearing Material
- Steel
- Static Load Capacity (Lb.)
- 17200 lb
- Dynamic Load Capacity (Lb.)
- 10800 lb
Dimensions
- Bore Diameter
- 40 mm
- Overall Width
- 30 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.