Shop All Pegboard Bins
Triton Products
36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins
Mfr # LBC-18H
Zoro # G5757608
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Width 21 in
- Includes (4) Hanging Bins, (56) LocHook(TM) Assortment Pieces, Anodized Aluminum Frame Tool Cart with Tray
- Overall Depth 36 in
Product Information
- Brand Triton Products
- MFR # LBC-18H
- Zoro # G5757608
- UPC # 819175009059
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 21 in |
Overall Depth | 36 in |
Overall Height | 39 in |
Overall Length | 36.75 in. |
Hole Size | 3/8" |
Caster Dia. | 3 in |
Panel Hole Size | 3/8 in |
Peg Hole Size | 3/8 in |
Caster Wheel Diameter | 3 in |
Overall WxDxH | 21 in x 37 in x 39 in |
For Pegboard Hole Size | 3/8 in. |
Details
Description
A-Frame Pegboard Truck Kit, Color White, Epoxy Coated Finish, Material Steel, Overall Depth 36 in, Overall Height 39 in, Overall Width 21 in, Assembled Unassembled, 3 in Caster Wheel Diameter, (2) Rigid; (2) Swivel Caster Wheel/Configuration, Neoprene Caster Wheel/Tread Material, 18 sq ft, Includes (4) Hanging Bins, (56) LocHook(TM) Assortment Pieces, Anodized Aluminum Frame Tool Cart with Tray , Number of Bins 4, Number of Hooks 56, Number of Panels 4, Panel Load Capacity 150 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 48"W, Chrome (2448C)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, Gray, 21 in L (SN2117-12 Gray)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37686GREY)
- TRITON PRODUCTS 26 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (24 Asst Hooks & 2 Bins) (76901)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. Deep Stainless Steel Shelf for Stainless Steel LocBoard (66186)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- Triton Products Pegboard Bins