Shop TRITON PRODUCTS
See all product information
Create Account
12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack
- Mfr # 76126BK-2
- Zoro # G202780608
product price:
$
71.29
/ea
Key Features
Hook Depth
6 in.
Overall Height
3 in.
Overall Width
12 in.
Material
Steel
Finish
Epoxy Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76126BK-2
- Zoro #
- G202780608
- UPC #
- 819175005914
- Country of Origin
- China
- Color
- Black
- Number of Bins
- 2
- Item
- Pegboard Shelf
- Material
- Steel
- Finish
- Epoxy Coated
- For Pegboard Hole Shape
- Round
- For Pegboard Hole Spacing
- 1 in.
Dimensions
- Hook Depth
- 6 in.
- Overall Height
- 3 in.
- Overall Width
- 12 in.
- For Pegboard Hole Size
- 1/4 in. and 1/8 in.
- Overall Depth
- 6 in
Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The innovative DuraHook® shelf offers more holding strength than any other pegboard shelf. Together with DuraBoard® pegboard the DuraHook® shelf will provide the perfect commercial grade heavy-duty pegboard and shelf solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the locking pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. DuraHook® shelf is 12" wide and 6" deep with a 1" front lip to keep your items secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.