Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE50SS-76 LP / 700594

  • Zoro # G113332873


product price:  $2,937.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE50SS-76 LP / 700594
Zoro #
G113332873
UPC #
020352759302
Country of Origin
United States

Dimensions

Height to Gas Inlet
60.18 in
Height to Cold Inlet
12 in
Tank Height
64.25 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Overall Height
64.25 in
Vent Connection Size
2 in
Gas Inlet Size
1/2 in
Height to Hot Outlet
48 in
Manufacturer Warranty Length
5 yr
Height to T and P Valve
48 in
Tank Diameter
21.75 in

Details

Tank Capacity
50 gal
Fuel Type
Liquid Propane
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Item
Commercial Gas Water Heater
Market
Commercial
Maximum Altitude
10,100 ft
Thermal Efficiency
97 %
Operating Voltage
110V
Maximum Recovery Flow Rate
223 gph @ 40 Degrees F
Tank Outer Shell Material
Steel
Low NOx
Yes
WiFi Enabled
Yes
Maximum Water Pressure
150 psi
Maximum Delivered Temperature
185 Degrees F
Condensing
Yes
Recovery Rate @ Rise
112 gph @ 80 Degrees F, 128 gph @ 70 Degrees F, 149 gph @ 60 Degrees F, 179 gph @ 50 Degrees F, 64 gph @ 140 Degrees F, 69 gph @ 130 Degrees F, 74 gph @ 120 Degrees F, 81 gph @ 110 Degrees F, 89 gph @ 100 Degrees F, 99 gph @ 90 Degrees F
Water Connection Location
Side
Control Type
Digital Display Touchscreen
Compatible Systems and Services
EcoNet
Included Valves
Shutoff, Temperature and Pressure Relief
First Hour Rating
124 gal
Maximum Heating Capacity
76,000 BTU/ft/sq ft/hr/ Degrees F

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 124 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 76,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 64.25 in, Tank Diameter 21.75 in, Included Valves Shutoff, Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 223 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.