Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE50SU-100 /700589

  • Zoro # G113332866


product price:  $3,915.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE50SU-100 /700589
Zoro #
G113332866
UPC #
020352759616
Country of Origin
United States

Dimensions

Hot Outlet Size
3/4 in
Overall Height
64.25 in
Gas Inlet Size
1/2 in
Tank Diameter
21.75 in
Height to Gas Inlet
60.18 in
Height to Cold Inlet
12 in
Height to T and P Valve
48 in
Cold Inlet Size
3/4 in
Manufacturer Warranty Length
3 yr
Tank Height
64.25 in
Vent Connection Size
2 in
Height to Hot Outlet
48 in

Details

Tank Capacity
50 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Maximum Delivered Temperature
185 Degrees F
Included Valves
Temperature and Pressure Relief
Maximum Water Pressure
150 psi
Control Type
Digital Display Touchscreen
Tank Outer Shell Material
Steel
Maximum Altitude
10,100 ft
Condensing
Yes
Water Connection Location
Side
Recovery Rate @ Rise
107 gph @ 110 Degrees F, 118 gph @ 100 Degrees F, 131 gph @ 90 Degrees F, 147 gph @ 80 Degrees F, 168 gph @ 70 Degrees F, 196 gph @ 60 Degrees F, 235 gph @ 50 Degrees F, 84 gph @ 140 Degrees F, 90 gph @ 130 Degrees F, 98 gph @ 120 Degrees F
Low NOx
Yes
Thermal Efficiency
97 %
Maximum Heating Capacity
100,000 BTU/ft/sq ft/hr/ Degrees F
First Hour Rating
153 gal
Compatible Systems and Services
EcoNet
Market
Commercial
Maximum Recovery Flow Rate
294 gph @ 40 Degrees F
Operating Voltage
110V
WiFi Enabled
Yes

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 153 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 100,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 64.25 in, Tank Diameter 21.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 294 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.