Shop TRITON

Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE50SU-76 / 700587

  • Zoro # G513332909


product price:  $2,850.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
50 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GHE50SU-76 / 700587
Zoro #
G513332909
UPC #
020352759258
Country of Origin
United States

Dimensions

Vent Connection Size
2 in
Height to Cold Inlet
12 in
Gas Inlet Size
1/2 in
Tank Height
64.25 in
Hot Outlet Size
3/4 in
Tank Diameter
21.75 in
Cold Inlet Size
3/4 in
Height to Hot Outlet
48 in
Height to Gas Inlet
60.18 in
Height to T and P Valve
48 in
Manufacturer Warranty Length
3 yr
Overall Height
64.25 in

Details

Tank Capacity
50 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Compatible Systems and Services
EcoNet
Maximum Altitude
10,100 ft
WiFi Enabled
Yes
Control Type
Digital Display Touchscreen
Market
Commercial
Maximum Recovery Flow Rate
223 gph @ 40 Degrees F
Maximum Heating Capacity
76,000 BtuH
Maximum Delivered Temperature
185 Degrees F
Included Valves
Temperature and Pressure Relief
Low NOx
Yes
Recovery Rate @ Rise
112 gph @ 80 Degrees F, 128 gph @ 70 Degrees F, 149 gph @ 60 Degrees F, 179 gph @ 50 Degrees F, 64 gph @ 140 Degrees F, 69 gph @ 130 Degrees F, 74 gph @ 120 Degrees F, 81 gph @ 110 Degrees F, 89 gph @ 100 Degrees F, 99 gph @ 90 Degrees F
Condensing
Yes
First Hour Rating
124 gal
Maximum Water Pressure
150 psi
Water Connection Location
Front, Top
Operating Voltage
110V
Tank Outer Shell Material
Steel
Thermal Efficiency
97 %
Product Type
Gas Tank Water Heater
Cold Inlet Type
NPT
Series
Triton
Hot Outlet Type
NPT

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 124 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 76,000 BtuH, Overall Height 64.25 in, Tank Diameter 21.75 in, Included Valves Temperature and Pressure Relief, Tank Capacity 50 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 223 gph @ 40 Degrees F, Market Commercial, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet, Condensing Yes, Control Type Digital Display Touchscreen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.