Commercial Gas Water Heater, 1/2" Inlet

  • Mfr # GHE75SS-100 /700597

  • Zoro # G313332840


product price:  $5,605.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Tank Capacity
75 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GHE75SS-100 /700597
Zoro #
G313332840
UPC #
020352759272
Country of Origin
United States

Dimensions

Overall Height
62.25 in
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Gas Inlet Size
1/2 in
Manufacturer Warranty Length
5 yr
Tank Height
62.25 in
Vent Connection Size
2 in
Height to Hot Outlet
46.75 in
Height to T and P Valve
46.75 in
Height to Cold Inlet
12 in
Tank Diameter
26.25 in
Height to Gas Inlet
60.12 in

Details

Tank Capacity
75 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Standards
AHRI Certified, Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, EcoNet(R) Smart Monitoring Technology with Integrated Wi-Fi, Helical Heat Exchanger, LeakSense(TM), Multiple Connection Points, Preventive Maintenance Alerts, Scheduling Capability, Systematic Health Checks, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Maximum Water Pressure
150 psi
Control Type
Digital Display Touchscreen
Low NOx
Yes
Condensing
Yes
Tank Outer Shell Material
Steel
Water Connection Location
Side
Market
Commercial
Recovery Rate @ Rise
106 gph @ 110 Degrees F, 116 gph @ 100 Degrees F, 129 gph @ 90 Degrees F, 145 gph @ 80 Degrees F, 166 gph @ 70 Degrees F, 194 gph @ 60 Degrees F, 233 gph @ 50 Degrees F, 83 gph @ 140 Degrees F, 90 gph @ 130 Degrees F, 97 gph @ 120 Degrees F
WiFi Enabled
Yes
Included Valves
Shutoff, Temperature and Pressure Relief
Maximum Altitude
10,100 ft
Compatible Systems and Services
EcoNet
Thermal Efficiency
97 %
Maximum Heating Capacity
100,000 BTU/ft/sq ft/hr/ Degrees F
Operating Voltage
110V
Maximum Delivered Temperature
185 Degrees F
Maximum Recovery Flow Rate
291 gph @ 40 Degrees F
First Hour Rating
169 gal

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 169 gal, Gas Inlet Size 1/2 in, Maximum Heating Capacity 100,000 BTU/ft/sq ft/hr/ Degrees F, Overall Height 62.25 in, Tank Diameter 26.25 in, Included Valves Shutoff, Temperature and Pressure Relief, Tank Capacity 75 gal, Hot Outlet Size 3/4 in, Maximum Recovery Flow Rate 291 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 3/4 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.