Shop RHEEM

Liquid Propane Commercial Gas Water Heater, 100 gal, 120V AC, 199900 BtuH

  • Mfr # GHE100SS-200 LP
  • Zoro # G5068283

product price: 
$
10,513.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
100 gal
Fuel Type
Liquid Propane
BtuH
199900
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GHE100SS-200 LP
Zoro #
G5068283
UPC #
203526692494
Country of Origin
United States
Tank Capacity
100 gal
Fuel Type
Liquid Propane
BtuH
199900
Voltage
120V AC
Temp. Range
Upto 185 Degrees F
Low Nox Burner
Yes
Vent Type
Direct Vent; Power Vent
Gas Connection
1/2 in
Recovery @ 70 F Rise
332 gph
Recovery @ 130 F Rise
179 gph
Recovery @ 140 F Rise
166 gph
Altitude Range
9,000 ft
BtuH - Water Heaters
199,900
Max. Pressure
150 psi
Recovery @ 120 F Rise
194 gph
First Hour Recovery - Water Heaters
299 gph
Residential / Commercial
Commercial
Tank Capacity - Plumbing
100.0 gal
Item - Water Heaters
Gas Water Heater
Uniform Energy Factor
0.97
Ignition Type
Direct Spark to Pilot
Standards
Canada CSA, CSA Certified, LWH, NSF, UL Listed, US CSA (Star)
Commercial / Residential
Commercial
Recovery @ 100 F Rise
229 gph
Item
Commercial Gas Water Heater
Recovery @ 50 F Rise
465 gph
Recovery @ 90 F Rise
255.0 gph
Features
Full-Color Lcd Display
Recovery @ 110 F Rise
212 gph
Compliance
ASHRAE, CSA, Low Lead Compliant
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Fuel Type - Water Heaters
Liquid Propane
Tank Capacity - Water Heaters
100.0 gal.
Included Valves
Drain, Shutoff, Temperature and Pressure Relief
Maximum Recovery Flow Rate
582 gph @ 40 Degrees F
Water Connection Location
Rear, Side, Top
WiFi Enabled
Yes
Minimum Delivered Temperature
110 Degrees F
Thermal Efficiency
97 %
Environment
Indoor
Low NOx
Yes
Market
Commercial
First Hour Rating
299 gal
Tank Outer Shell Material
Steel
Maximum Water Pressure
150 psi
Maximum Altitude
8,999 ft
Maximum Heating Capacity
199,900 BtuH
Operating Voltage
110V AC
Control Type
Digital Display Touchscreen
Recovery Rate @ Rise
166 gph @ 140 Degrees F, 179 gph @ 130 Degrees F, 194 gph @ 120 Degrees F, 212 gph @ 110 Degrees F, 229 gph @ 100 Degrees F, 255 gph @ 90 Degrees F, 291 gph @ 80 Degrees F, 332 gph @ 70 Degrees F, 388 gph @ 60 Degrees F, 465 gph @ 50 Degrees F
Compatible Systems and Services
EcoNet
Condensing
Yes
Maximum Delivered Temperature
185 Degrees F
Cold Inlet Type
NPT
Product Type
Gas Tank Water Heater
Hot Outlet Type
NPT
Series
Triton

Dimensions

Jacket Dia.
26 1/4 in
Height to Top of Heater
77 in
Draft Hood Size
3 in
Height to T and P Opening
66 3/4 in
Height to Hot Side Connection
66 3/4 in
Side Water Connection Size
2 in
Manufacturers Warranty Length
Limited 5 yr Tank and 1 yr Parts
Height to Top of Vent Connection
72"
Overall Height - Water Heaters
76 5/16 in
Top Water Connection Size
1 1/2 in
Height to Gas Connection
77 1/2 in
Height to Cold Side Connection
13 in
Vent Connection Size
2 in, 3 in, 4 in, 6 in
Height to Gas Inlet
77.5 in
Height to T and P Valve
66.75 in
Overall Height
77.5 in
Height to Hot Outlet
66.75 in
Hot Outlet Size
1 1/2 in
Tank Height
69.8 in
Manufacturer Warranty Length
5 yr Limited Tank
Tank Diameter
26.38 in
Gas Inlet Size
3/4 in
Height to Cold Inlet
13 in
Cold Inlet Size
2 in
Fits Chest Size
Full-Color Lcd Display

Description

Commercial Gas Water Heater, Fuel Type Liquid Propane, Low NOx Yes, First Hour Rating 299 gal, Gas Inlet Size 3/4 in, Maximum Heating Capacity 199,900 BtuH, Overall Height 77.5 in, Tank Diameter 26.38 in, Included Valves Drain, Shutoff, Temperature and Pressure Relief, Tank Capacity 100 gal, Hot Outlet Size 1 1/2 in, Maximum Recovery Flow Rate 582 gph @ 40 Degrees F, Market Commercial, Cold Inlet Size 2 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.