Commercial Gas Water Heater, 2" Inlet

  • Mfr # GHE119SS-500A / 700629

  • Zoro # G613332885


product price:  $14,992.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Tank Capacity
119 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, Energy and Water Usage Reports, Full Modulation, Integrated BMS Connectivity via BACnet (MS/TP), LeakGuard(TM), Scheduling Capability, Triple Pass Heat Exchanger, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHE119SS-500A / 700629
Zoro #
G613332885
UPC #
020352759371
Country of Origin
United States

Dimensions

Tank Height
78.25 in
Tank Diameter
32.25 in
Height to Gas Inlet
71.25 in
Height to T and P Valve
63.63 in
Hot Outlet Size
2 in
Overall Height
78.25 in
Height to Hot Outlet
65 in
Cold Inlet Size
2 in
Manufacturer Warranty Length
5 yr
Height to Cold Inlet
11.5 in
Gas Inlet Size
2 in

Details

Tank Capacity
119 gal
Fuel Type
Natural Gas
Vent Type
Power Vent
Item
Commercial Gas Water Heater
Features
Advanced Power Anodes, Built-In Condensate Neutralizer, Energy and Water Usage Reports, Full Modulation, Integrated BMS Connectivity via BACnet (MS/TP), LeakGuard(TM), Scheduling Capability, Triple Pass Heat Exchanger, Variety of Flexible Venting Options Including InnoFlue(R) Flex Venting
Standards
Canada CSA, CSA Low LEED Compliant, LWH, UL Classified, US CSA (Star)
First Hour Rating
659 gal
Operating Voltage
110V
Low NOx
Yes
Included Valves
Shutoff, Temperature and Pressure Relief
Compatible Systems and Services
EcoNet
WiFi Enabled
Yes
Thermal Efficiency
95 %
Maximum Water Pressure
160 psi
Market
Commercial
Maximum Recovery Flow Rate
1439 gph @ 40 Degrees F
Recovery Rate @ Rise
1151 gph @ 50 Degrees F, 411 gph @ 140 Degrees F, 443 gph @ 130 Degrees F, 480 gph @ 120 Degrees F, 523 gph @ 110 Degrees F, 576 gph @ 100 Degrees F, 640 gph @ 90 Degrees F, 720 gph @ 80 Degrees F, 822 gph @ 70 Degrees F, 959 gph @ 60 Degrees F
Condensing
Yes
Maximum Heating Capacity
499,900 BTU/ft/sq ft/hr/ Degrees F
Water Connection Location
Side
Maximum Delivered Temperature
185 Degrees F
Maximum Altitude
8,999 ft
Tank Outer Shell Material
Steel

Description

Commercial Gas Water Heater, Fuel Type Natural Gas, Low NOx Yes, First Hour Rating 659 gal, Gas Inlet Size 2 in, Maximum Heating Capacity 499,900 BTU/ft/sq ft/hr/ Degrees F, Overall Height 78.25 in, Tank Diameter 32.25 in, Included Valves Shutoff, Temperature and Pressure Relief, Tank Capacity 119 gal, Hot Outlet Size 2 in, Maximum Recovery Flow Rate 1439 gph @ 40 Degrees F, Market Commercial, Vent Type Power Vent, Cold Inlet Size 2 in, Compatible Systems and Services EcoNet, Condensing Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.