Shop EEMAX

Commercial Electric Tankless Water Heater, Sanitation, 0 Degrees to 180 Degrees F, 208VAC, 3 Phase

  • Mfr # AP032208 S N4
  • Zoro # G3480867

product price: 
$
10,489.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Water Heater Design
Point-of-Use
Min. Flow Activation
1 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
NEMA Rating
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AP032208 S N4
Zoro #
G3480867
UPC #
091654917301
Country of Origin
United States
Water Heater Design
Point-of-Use
Min. Flow Activation
1 gpm
Water Heater Application
Sanitation
Commercial / Residential
Commercial
Item
Electric Tankless Water Heater
NEMA Rating
4
Max. Flow Rate
40 gpm
Temp. Range
0 Degrees to 180 Degrees F
Elements
Lead-Free Replaceable Cartridge Insert
Amps AC
89 A
Standards
UL 499, CSA
Temp. Rise @ 6.0 GPM
36 Degrees F
Phase
3
Temp. Rise @ 2.5 GPM
87 Degrees F
Temp. Rise @ 8.0 GPM
27 Degrees F
Temp. Rise @ 4.0 GPM
54 Degrees F
Temp. Rise @ 20.0 GPM
11 Degrees F
Temp. Rise @ 1.5 GPM
145 Degrees F
Water Connection
1-1/4" NPT
Voltage
208V AC
Residential / Commercial
Commercial
Default Temperature
180 Degrees F
Mounting
Vertical
Pressure Range
150 psi
Features
Fine Tuned Control Board with Temp/Pressure/Flow Algortithm, Speed to Temperature, Low Hysteresis, Low Pressure Drop, Minimal Diagnostics, and Temperature Overshoot, Dry Fire Safety Sensor, Temp Accuracy: +/-1 Degrees at Steady State Flow
Minimum Flow Activation
2.5 gpm
Operating Voltage
208V AC
Maximum Flow Rate
40 gpm
Application
Sanitation
Energy Factor
0.94
Element Material
Non-Ferrous Metal
Temperature Rise @ Flow
10 Degrees F @ 23 gpm, 11 Degrees F @ 20 gpm, 36 Degrees F @ 6 gpm, 44 Degrees F @ 5 gpm, 55 Degrees F @ 4 gpm, 7 Degrees F @ 30 gpm, 73 Degrees F @ 3 gpm, 8 Degrees F @ 26 gpm
Maximum Delivered Temperature
190 Degrees F
Housing Material Finish
Powder Coated
Control Type
Digital Display with Keypad
Market
Commercial, Industrial
Housing Material
Steel
Water Connection Location
Bottom
Minimum Water Pressure
35 psi
Power Consumption
32,000 W
Current
89 A
Cord Conductor Gauge
3 AWG Wire
Minimum Delivered Temperature
100 Degrees F
Maximum Water Pressure
150 psi

Dimensions

Depth
10-9/32"
Height
17-27/64"
Wire Size
3 AWG
Width
26 11/64 in
Overall Height
24 in
Overall Depth
13.5 in
Overall Width
30 in

Description

Electric Tankless Water Heater, Operating Voltage 208V AC, Phase Three, Maximum Flow Rate 40 gpm, Minimum Flow Activation 2.5 gpm, Overall Height 24 in, Overall Width 30 in, Overall Depth 13.5 in, Power Consumption 32,000 W, Maximum Delivered Temperature 190 Degrees F, Minimum Delivered Temperature 100 Degrees F, Current 89 A, Market Commercial, Industrial, Application Sanitation, Control Type Digital Display with Keypad, Cord Conductor Gauge 3 AWG Wire, Default Temperature 180 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.