
Pro Tri-501BL Ultimate Three-Wheeled Cruiser - Blue
Mfr # Tri-501BL
Zoro # G803894018
product price:Â $682.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Tri-501BL
Zoro #
G803894018
UPC #
818997003511
Country of Origin
Taiwan, Province of China
Description
The Mobo Triton Pro has all of the qualities you look for in a leisure bicycle: comfort a smooth ride and durability. The Mobo Triton Pro features a dual-joystick steering mechanism that is exhilarating to use and provides a smooth maneuverability. Unlike chain-driven bicycles the Mobo Triton Pro s propulsion system requires minimal maintenance because it uses a front free-wheel mechanism connected directly to the pedals. The sturdy front steel frame can be extended or contracted easily making the Mobo Triton Pro suitable for riders from 4 to 6 3" and it holds up to 250 lbs. This cruiser maintains a low center of gravity thus making it especially stable and safe for the whole family. The comfortable recumbent seating position means minimal pressure on your back wrists elbows or hands. Perfect for riding at the beach achieving a brisk work out and for leisure rides. What a great way to stay fit while having fun!
Specifications: Dimension: 52.5" (L) / 63" (L- extended) x 28" (W) x 27.5" (H)Wheel size: 20" front; 16" rearMaximum weight support: 250 lbsHeight Capacity: 4 to 6 3"Seat Height:13" above the groundLength Adjustment: 8- slot adjustments in 10.5" lengthGearing: Single speedColor: Blue
Specifications: Dimension: 52.5" (L) / 63" (L- extended) x 28" (W) x 27.5" (H)Wheel size: 20" front; 16" rearMaximum weight support: 250 lbsHeight Capacity: 4 to 6 3"Seat Height:13" above the groundLength Adjustment: 8- slot adjustments in 10.5" lengthGearing: Single speedColor: Blue
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.