(1) 36 In. W x 4.5 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip

  • Mfr # LBS-1W

  • Zoro # G8821331


product price:  $26.69
/ea

Key Features

Material
Steel
Overall Width
36 in.
Overall Depth
9/16 in.
Overall Height
4.5 in.
Load Capacity
75 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBS-1W
Zoro #
G8821331
UPC #
819175003545
Country of Origin
China

Dimensions

Overall Width
36 in.
Overall Depth
9/16 in.
Overall Height
4.5 in.
Panel Hole Size
3/8 in.
Thickness
18-Gauge

Details

Item
Pegboards
Material
Steel
Load Capacity
75 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
White
Finish
Epoxy Coated
Panel Capacity
75 lbs.
Tool Storage Space
1.125 sq. ft.
Includes Mounting Hardware
Yes

Description

Pegboard Strip,Steel,Square Hole,36 x 4.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.