Shop TRITON PRODUCTS
See all product information
Create Account
1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard, PK3
- Mfr # V63120
- Zoro # G9084815
product price:Â
$
21.69
/pk of 3, $7.23/ea
Key Features
Material
Stainless Steel
Overall Width
2 1/8 in
Overall Depth
2 in
Overall Height
2 1/4 in
Number of Hooks
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V63120
- Zoro #
- G9084815
- UPC #
- 819175009806
- Country of Origin
- China
- Item
- Extended Spring Clip
- Material
- Stainless Steel
- Number of Hooks
- 3
- Hole Spacing
- 1 1/2 in
- Item - Slatwalls
- Pegboard Hooks
- Locking System
- ABS Retainers
- Bend Angle
- 0 Degrees
- Finish
- Vinyl Coated
- Panel Hole Spacing
- 1.5 in.
- Load Capacity
- 8 lb
- Hole Shape
- Square
- Color
- Silver
- Construction
- Welded
- Panel Hole Shape
- Square
- Includes
- ABS Retainers
- For Pegboard Hole Shape
- Square
- For Pegboard Hole Spacing
- 1 1/2 in
- Accessory Type
- Extended Spring Clip
- For Tool Type
- Multiple
- Shell Material
- Stainless Steel
- Wire Color
- Black
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 2 1/8 in
- Overall Depth
- 2 in
- Overall Height
- 2 1/4 in
- Hole Size
- 3/8 in
- Rod Thickness
- 0 ga
- Panel Hole Size
- 3/8 in.
- Overall Length
- 2 3/4 in
- For Pegboard Hole Size
- 3/8 in
- Hook Depth
- 2 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Description
Extended Spring Clip, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 2 3/4 in, Overall Width 2 1/8 in, 2 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Multiple, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Black, Vinyl Coated, Extended Spring Clip Accessory Type, ABS Retainers, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.