1/4 In. to 1/2 In. Hold Range Stainless Steel Standard Spring Clip for Stainless Steel LocBoard, PK3
- Mfr # 63205
- Zoro # G2442006
product price:Â
$
11.55
/pk of 3, $3.85/ea
Key Features
Material
Stainless Steel
Overall Width
1 in
Overall Depth
1 1/4 in
Overall Height
2 1/4 in
Number of Hooks
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63205
- Zoro #
- G2442006
- UPC #
- 819175000230
- Country of Origin
- China
Dimensions
- Overall Width
- 1 in
- Overall Depth
- 1 1/4 in
- Overall Height
- 2 1/4 in
- Hole Size
- 1/4 in
- Overall Length
- 1 1/4 in
- For Pegboard Hole Size
- 3/8 in
- Hook Depth
- 2 3/4 in
- Panel Hole Size
- 3/8 in.
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Extended Spring Clip, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 1 1/4 in, Overall Width 1 in, 2 3/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Large Bits, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Stainless Steel, Silver, Brushed, Extended Spring Clip Accessory Type, ABS Retainers, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.