Shop All Pegboards
Triton Products
(2) 18 In. W x 36 In. Stainless Steel Square Hole Pegboards 32 pc. Stainless LocHook Assortment 3 Hanging Bins
Mfr # LB18-SKit
Zoro # G2018418
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Overall Depth 9/16 in.
- Overall Height 36 in
- Load Capacity 700 lbs.
- Panel Hole Size 3/8 in.
Product Information
- Brand Triton Products
- MFR # LB18-SKit
- Zoro # G2018418
- UPC # 819175000483
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in |
Overall Depth | 9/16 in. |
Overall Height | 36 in |
Panel Hole Size | 3/8 in. |
Hole Size | 9/32" |
Width | 18" |
Height | 36" |
Panel (H x W) | 36" x 18" |
Bin Height | 1 3/4 in |
Peg Hole Size | 9/32 in |
Bin Width | 7/8 in |
Bin Depth | 3 5/8 in |
Overall HxWxD | 36 in x 18 in x 1/2 in |
Details
Description
Pegboard Panel Kit, Peg Hole Shape Square, Peg Hole Size 9/32 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 250 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 1/2 in, Overall Height 36 in, Overall Width 18 in, Storage Area 4 sq ft, Number of Usable Sides 1, Bin Depth 3 5/8 in, Bin Height 1 3/4 in, Bin Width 7/8 in, Number of Bins 2, Number of Hooks 32, Number of Panels 2, 500 lb Whole Unit Load Capacity, Silver, Stainless Steel, Includes Mounting Hardware Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Steel, 60x30 in., Straight (800XG2)
- HALLOWELL Box Locker, 12 in W, 15 in D, 66 in H, (1) Wide, (5) Openings, Dark Gray (U1256-5A-HG)
- TECHNIBILT SHELVING SYSTEMS Combo Unit, 6 Basket, 2 Shelf, 24x36x80 (23B6S2-80)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1480 SD)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Black Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKKit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- TRITON PRODUCTS 64 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (532-2)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboards with 1/4 In. Hole Size (DB-2)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Pegboards (TPB-4W)
- Triton Products Pegboards