2-5/8 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack

  • Mfr # 56140

  • Zoro # G8702423


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Steel
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56140
Zoro #
G8702423
UPC #
819175003279
Country of Origin
China

Dimensions

Panel Hole Size
3/8 in.

Details

Item
Pliers Holder,2-5/8"
Material
Steel
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Color
Silver

Description

Pliers Holder,2-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.