Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-3/4 In. I.D. Steel Pneumatic Tool Holder for LocBoard 3 pack

  • Mfr # 54375

  • Zoro # G7758217


product price: $10.79
/pk 3, $3.60/ea

Key Features

Material
Steel
Overall Width
3 3/4 in
Overall Depth
4 5/8 in
Overall Height
2 1/4 in
Number of Hooks
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54375
Zoro #
G7758217
UPC #
819175005556
Country of Origin
China

Dimensions

Overall Width
3 3/4 in
Overall Depth
4 5/8 in
Overall Height
2 1/4 in
Inside Width
3 3/4 in
Width
4.21
Height
2-13/64"
Hole Size
1/4 in
Inside Dia.
3-3/4"
Length
4-5/8"
Rod Thickness
1/4 in
Depth
4-5/8"
Hook Depth
4 5/8 in
Overall Length
4 5/8 in
For Pegboard Hole Size
3/8 in
Panel Hole Size
3/8 in.

Details

Item
Air Tool Pegboard Hook
Material
Steel
Number of Hooks
3
Projection
4-5/8"
Construction
welded
Locking System
ABS Retainers
Includes
ABS Retainers
Load Rating
12 lb.
Type
Locking Style
Assembled
No
Color
Silver
Load Capacity
12 lb
Finish
Zinc Plated
Hole Shape
Square
Item - Slatwalls
Pegboard Hooks
Accessory Type
Toolholder
For Pegboard Hole Shape
Square
For Tool Type
Pneumatic Tools
Panel Hole Shape
Square
Panel Hole Spacing
1.5 in.
For Pegboard Hole Spacing
1 1/2 in

Description

Air Tool Pegboard Hook, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 4 5/8 in, Overall Width 3 3/4 in, 4 5/8 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pneumatic Tools, Surface, ABS Retainers Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, ABS Retainers, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.