30 pc LocHook Assortment & Hanging Bin System W/ (2) 18" W x 36" H Gray Steel Square Hole Pegboards

  • Mfr # LB18-GKit

  • Zoro # G902754404


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Polypropylene
Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Load Capacity
700 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB18-GKit
Zoro #
G902754404
UPC #
819175005877
Country of Origin
China

Dimensions

Overall Width
18 in.
Overall Depth
9/16 in.
Overall Height
36 in.
Panel Hole Size
3/8 in.
Panel (H x W)
36" x 18"
Thickness
18-Gauge

Details

Item
Pegboard Kit
Material
Steel/Polypropylene
Load Capacity
700 lbs.
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Gray
Includes
28 LocHooks and 2 Bins
Panel Capacity
350 lbs.
Tool Storage Space
9 sq. ft
Includes Mounting Hardware
Yes
Finish
Epoxy Coated

Description

LocBoard® heavy duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHook®s create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents include 18 In. x 36 In. LocBoards; 28 hooks: Multi-Prong Tool Holder; multi-ring tool holder; 4 In. Single Rod 30 Degree Bend; 6 In. single rod 90 degree bend; 5-3/4 In. Double Rod 80 Degree Bend; (3) 1 In. Single Rod 30 Degree Bend; (3) 3 In. Single Rod 30 Degree Bend; (3) 3 In. double rod 90 degree bend; (3) 2-1/4 In. Curved Hook; Extended Spring Clip; Standard Spring Clips; closed hammer/pliers holder; BinClips; black Plastic Hanging Bins; mounting hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products