63 pc LocHook Assortment W/ (2) 24" W x 42-1/2" H Gray 18-Gauge Steel Square Hole Pegboards

  • Mfr # LB2-GKit
  • Zoro # G611668993
product price: 
$
294.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
42 in
Load Capacity
400 lbs. per board
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB2-GKit
Zoro #
G611668993
UPC #
819175001855
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
9/16 in
Overall Height
42 in
Hole Size
0.375 in.
Thickness
18 ga
Peg Hole Size
3/8 in
Panel Thickness
18 ga

Details

Material
Steel
Load Capacity
400 lbs. per board
Panel Hole Spacing
1.5 in. O.C.
Panel Hole Shape
Square
Color
Gray
Includes
Mounting Hardware
Finish
Epoxy Coated
Features
Heavy-Duty
Item
Stationary Pegboard Panels
Number of Bins
0
Whole Unit Load Capacity
800 lb
Storage Area
14 sq ft
Number of Panels
2
Number of Usable Sides
1
Includes Mounting Hardware
Yes
Peg Hole Shape
Square
Number of Hooks
63
Peg Hole Spacing
1 1/2 in
Pegboard Type
Panel
Panel Load Capacity
400 lb
Shell Material
Steel
Mounting Hardware Required
Yes
Wire Color
Gray

Description

Stationary Pegboard Panels, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 42 in, Overall Width 24 in, Storage Area 14 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 63, Number of Panels 2, 800 lb Whole Unit Load Capacity, Gray, Epoxy Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.