Zoro Homepage

30 Pc. Steel Pegboard Hook & Bin Assortment for LocBoard (28 Asst Hooks & 2 Bins)

  • Mfr # LH3-Kit

  • Zoro # G7758235


product price: $59.99
/ea

Key Features

Color
Silver
Overall Width
10 1/2 in
Overall Height
2 1/2 in
Overall Length
15 1/4 in
Material
Steel/Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH3-Kit
Zoro #
G7758235
UPC #
819175000605
Country of Origin
China

Dimensions

Overall Width
10 1/2 in
Overall Height
2 1/2 in
Overall Length
15 1/4 in
Hole Size
1/4 in
Rod Thickness
3/16 in 1/4 in
Hook Depth
15 1/4 in
For Pegboard Hole Size
1/4 in

Details

Item
Pegboard Hook Kit
Color
Silver
Material
Steel/Polypropylene
Finish
Zinc Plated
Type
Locking Style
Load Rating
12 lb.
Load Capacity
12 lb
Assembled
No
Hole Shape
Square
Includes
(2) 4 in Single Rod 30 Degrees Bends, (2) 5 3/4 in Double Rod 80 Degrees Bends, (2) 6 in Single Rod 90 Degrees Bends, (2) BinClips, (2) Closed End Hammer/Pliers Holders, (2) Extended Spring Clips, (2) Standard Spring Clips, (3) 1 in Single Rod 30 Degrees Bends, (3) 3 in Double Rod 90 Degrees Bends, (3) 3 in Single Rod 30 Degrees Bends, Multi-Prong Tool Holder, Multi-Ring Tool Holder
Construction
welded
Locking System
Screw-In
Number of Hooks
28
Number of Bins
2
For Pegboard Hole Shape
Square
Accessory Type
Hook Assortment Kit
For Pegboard Hole Spacing
1 1/2 in
For Tool Type
Channel Locks, Cords, Flashlights, Hammers, Pliers, Vice Grips, Wrenches

Description

Pegboard Hook Assortment Kit, Number of Bins 2, Number of Hooks 28, Overall Height 2 1/2 in, Overall Length 15 1/4 in, Overall Width 10 1/2 in, 15 1/4 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/4 in, For Tool Type Channel Locks, Cords, Flashlights, Hammers, Pliers, Vice Grips, Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.