Garden Storage Kit W/ 8 pc LocHook Assortment & 31.5" x 9" 18 ga Steel Square Hole Pegboard, Silver
- Mfr # LBS31G-SLV
- Zoro # G8821578
product price:Â
$
38.75
/ea
Key Features
Color
Silver
Overall Width
31.5 in.
Width
31.5 in.
Overall Height
9 in.
Overall Length
31.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBS31G-SLV
- Zoro #
- G8821578
- UPC #
- 819175003729
- Country of Origin
- China
Dimensions
- Overall Width
- 31.5 in.
- Width
- 31.5 in.
- Overall Height
- 9 in.
- Overall Length
- 31.5 in.
- Depth
- 9/16 in.
Details
- Item
- Pegboard Kit
- Color
- Silver
- Material
- Steel
- Finish
- Epoxy Coated
- Capacity
- 100 lbs. (Load Capacity)
- Product Type
- Garden Storage Kit,31.5 x 9",Steel,Silver
- Accessory Type
- Hook Assortment Kit
Description
Garden Storage Kit,31.5 x 9 In.,Steel,Silver, Hook Assortment Kit Accessory Type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.