Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard

  • Mfr # 76936

  • Zoro # G7758305


product price: $28.49
/ea

Key Features

Color
Silver
Overall Width
5 in
Overall Height
5 in
Overall Length
5 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76936
Zoro #
G7758305
UPC #
819175001862
Country of Origin
China

Dimensions

Overall Width
5 in
Overall Height
5 in
Overall Length
5 in
Hole Size
1/8 in 1/4 in
Rod Thickness
3/16 in 1/4 in
For Pegboard Hole Size
1/8 in, 1/4 in
Hook Depth
1 in

Details

Item
Pegboard Hook Kit
Color
Silver
Material
Steel
Finish
Zinc Plated
Assembled
No
Includes
(4) Pliers/Wrench Holders, (4) Standard Spring Clips, (5) Extended Spring Clips, (6) 1 in Single Rod 30 Degrees Bends, (6) 2 1/2 in Single Rod 30 Degrees Bends, 6 in Single Rod 30 Degrees Bend
Load Rating
12 lb.
Type
Locking Style
Hole Shape
Round
Locking System
Screw-In
Construction
welded
Load Capacity
12 lb
Number of Hooks
36
For Pegboard Hole Shape
Round
Number of Rings
5
Accessory Type
Hook Assortment Kit
For Pegboard Hole Spacing
1 in
For Tool Type
Channel Locks, Flashlights, Pliers, Vice Grips, Wrenches

Description

Pegboard Hook Assortment Kit, Number of Hooks 36, Number of Rings 5, Overall Height 5 in, Overall Length 5 in, Overall Width 5 in, 1 in Hook Depth, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 1/8 in, 1/4 in, For Tool Type Multiple, Surface, Screw-In Locking System, Round For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.