(4) 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboards with 1/4 In. Hole Size

  • Mfr # DB-4BK

  • Zoro # G303658165


product price:  $369.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Load Capacity
1000 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-4BK
Zoro #
G303658165
UPC #
819175003842
Country of Origin
China

Dimensions

Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Panel Hole Size
1/4 in.
Bin Width
4 1/8 in
Peg Hole Size
1/4 in
Bin Height
3 in
Bin Depth
5 3/8 in
Panel Thickness
1/4 in

Details

Item
Pegboards
Material
ABS
Load Capacity
1000 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Black
Number of Panels
4
Number of Hooks
0
Panel Capacity
250 lbs.
Includes Mounting Hardware
No
Includes
(4) 24 In. x 48 In. x 1/4 In. black textured finish ABS DuraBoards, (4) 5 In. Double Closed End Loop, (4) 5-3/4 In. Double Rod 80 Degree Bend, (4) 6 In. Single Rod 30 Degree Bend, (4) Double Ring Tool Holder, (4) Multi-Prong Tool Holder, (4) Spring Clip/Can Holder, (4) Standard Spring Clips, (8) 2-1/2 In. Single Rod 30 Degree Bend, (8) 2-3/4 In. Double Rod 80 Degree Bend, (8) 2-3/4 In. Double U-Shape, (8) BinClip, (8) Curved Hook, (8) Extended Spring Clip, (8) Pliers/Wrench Holder, 96 hooks: (12) 1 In. Single Rod 30 Degree Bend, and (8) Plastic Hanging Bins
Finish
Matte
Tool Storage Space
32 sq. ft.
Number of Bins
0
Mounting Hardware Required
Yes
Storage Area
32 sq ft
Panel Load Capacity
250 lb
Whole Unit Load Capacity
1,000 lb
Pegboard Type
Panel Kit
Number of Usable Sides
1
Peg Hole Shape
Round
Peg Hole Spacing
1 in

Description

Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 250 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 48 in, Overall Width 24 in, Storage Area 32 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 4, 1,000 lb Whole Unit Load Capacity, Black, Matte, ABS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.