46 pc LocHook Assortment W/ (2) 24" W x 24" H Red 18-Gauge Steel Square Hole Pegboards

  • Mfr # LB1-RKit

  • Zoro # G012434982


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Width
24 in
Overall Depth
0.5625 in
Load Capacity
300 lbs
Panel Hole Spacing
1.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB1-RKit
Zoro #
G012434982
UPC #
819175002418
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
0.5625 in
Length
24 in
Thickness
18-Gauge

Details

Item
Pegboard Kit
Material
Steel
Load Capacity
300 lbs
Panel Hole Spacing
1.5 in.
Panel Hole Shape
Square
Color
Red
Includes
Mounting Hardware
Finish
Epoxy Coated
Tool Storage Space
8 sq. ft.

Description

LocBoard heavy-duty scratch resistant epoxy coated steel pegboard with square holes offers ultimate holding capacity for demanding storage needs. LocBoard kit is ideal for use in clean room, factory floor production, maintenance, repair areas, home and garage. Industrial strength LocHooks create the most reliable pegboard system available. Demanding tool storage requirements for power tools, large and odd shaped tools are easily met using LocBoard steel pegboards. Contents: 2 24 In. x 24 In. LocBoards; 46 hooks: 5 1 In. Single Rod 30 Degree Bend; 5 4 In. Single Rod 30 Degree Bend; 5 1 In. Double Rod 30 Degree Bend; 5 3 In. Double Rod 30 Degree Bend; 5 Extended Spring Clip/Spray Can Holder; 5 Standard Spring Clips; 5 Single Ring Tool Holder; 5 3-7/8 In. Curved Hook; 5 Double Closed End Loop; 1 Multi-Prong Tool Holder.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.