Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48" x 72" XtraWall ABS Pegboard Black

  • Mfr # W1-DBK

  • Zoro # G110934995


product price: $777.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel/ABS
Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W1-DBK
Zoro #
G110934995
UPC #
819175002241
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
1/4 in
Overall Height
72 in
Peg Hole Size
1/4 in
Panel Thickness
1/4 in

Details

Material
Steel/ABS
Color
Black
Number of Panels
2
Pegboard Type
Swing
Peg Hole Spacing
1 in
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Finish
Powder Coated
Includes
(2) 3/8 in Lock Washers, (2) 3/8"-16 x 2-1/4 in Hex Head Bolt, (2) Panel Frame, (4) 3/4 in x 1-3/4 in Phillips Flat Head Masonry Screws, (4) 3/8 in Flat Washers, (4) 3/8"-16 Hex Head Nuts, (4) 5/16 in Hex Head Nuts, (4) 5/16 in Lock Washers, (4) 5/16"-16 x 3 in Hex Head Bolts, (6) Plastic End Caps, (6) Wall Mount Angle Plates, (8) 5/16 in Flat Washers, (84) Self tapping truss screws with #2 Phillips Head, pegboard
Number of Hooks
0
Number of Bins
0
Whole Unit Load Capacity
575 lb
Panel Load Capacity
575 lb
Peg Hole Shape
Round

Description

Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 575 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1 1/2 in, Overall Height 72 in, Overall Width 48 in, Storage Area 48 sq ft, Swing Radius 56 in, Number of Usable Sides 2, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 6, 575 lb Whole Unit Load Capacity, Black, Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.