50 In. W Mobile Stand-Alone Unit with 4 Louvered Panels
Mfr # F1-LVP
Zoro # G8821749
product price: $658.99
/eaKey Features
Material
Steel
Overall Width
50.5 in.
Overall Depth
36.375 in.
Overall Height
80 in.
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1-LVP
Zoro #
G8821749
UPC #
819175002333
Country of Origin
China
Dimensions
Overall Width
50.5 in.
Overall Depth
36.375 in.
Overall Height
80 in.
Details
Item
Mobile Pegboard Unit
Material
Steel
Color
Blue
Toolboard Panel Style
Louvered
Description
Louvered Panel Mobile Pegboard Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.