
6 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack
Mfr # 81613
Zoro # G306566740
product price: $10.69
/eaKey Features
Material
Stainless Steel
Overall Width
0.75 in.
Overall Depth
6.5 in.
Overall Height
1.75 in.
Panel Hole Spacing
1 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81613
Zoro #
G306566740
UPC #
819175000490
Country of Origin
United States
Dimensions
Overall Width
0.75 in.
Overall Depth
6.5 in.
Overall Height
1.75 in.
Panel Hole Size
1/4 in. and 1/8 in.
Length
6
Details
Material
Stainless Steel
Panel Hole Spacing
1 in.
Bend Angle
30 Degrees
Panel Hole Shape
Round
Item - Slatwalls
Single Rod Pegboard Hook
Color
Silver
Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The food and healthcare industries must meet stringent requirements and the stainless steel pegboard solutions from Triton Products provides the ideal answer. Our innovative DuraHook® is now available in stainless steel. The Stainless Steel DuraHook® is an innovative pegboard hook which can be mounted in any direction and is rugged enough to support just about anything. Imagine a clean, well-kept kitchen with every pan, ladle, knife and utensil conveniently hanging and within grasp at all times. Imagine every medical supply in a hospital being easily accessible at a moment's notice. That is the power of the stainless steel DuraHook® from Triton Products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.