Pegboard Panel, ABS, 96" H, 48" W, Black

  • Mfr # DB-96BLK
  • Zoro # G902754411
product price: 
$
345.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
ABS
Overall Width
48 in.
Overall Depth
1/4 in.
Overall Height
96 in.
Load Capacity
500 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB-96BLK
Zoro #
G902754411
UPC #
819175006218
Country of Origin
China
Item
Pegboards
Material
ABS
Load Capacity
500 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Black
Includes Mounting Hardware
No
Finish
Textured Matte
Tool Storage Space
32 sq. ft.
Panel Capacity
500 lbs.
Mounting Hardware Required
Yes
Peg Hole Shape
Round
Whole Unit Load Capacity
500 lb
Includes
1 Pegboard
Shell Material
ABS
Peg Hole Spacing
1 in
Number of Panels
1
Pegboard Type
Panel
Number of Hooks
0
Storage Area
32 sq ft
Panel Load Capacity
500 lb
Number of Bins
0
Number of Usable Sides
1
Wire Color
Black
Traction Material
ABS

Dimensions

Overall Width
48 in.
Overall Depth
1/4 in.
Overall Height
96 in.
Panel Hole Size
1/4 in.
Panel Thickness
1/4 in
Peg Hole Size
1/4 in

Description

Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 500 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 96 in, Overall Width 48 in, Storage Area 32 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 1, 500 lb Whole Unit Load Capacity, Black, Matte, ABS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.