Zoro Homepage

63 Pc. Steel Pegboard Hook Assortment for LocBoard

  • Mfr # LH2-KIT

  • Zoro # G9480091


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Finish
Zinc Plated
Includes
(5) 1 in Single Rod 30 Degrees Bends, (5) 3 in Double Rod 30 Degrees Bends, (5) 3 in Double Rod 90 Degrees Bends, (5) 3 in Single Rod 30 Degrees Bends, (5) 5 3/4 in Double Rod 80 Degrees Bends, (5) 6 in Single Rod 90 Degrees Bends, (5) Extended Spring Clips
Type
Locking Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH2-KIT
Zoro #
G9480091
UPC #
819175004047
Country of Origin
China

Dimensions

Hole Size
3/8 in
For Pegboard Hole Size
3/8 in

Details

Item
Pegboard Hook Kit
Color
Silver
Material
Steel
Finish
Zinc Plated
Includes
(5) 1 in Single Rod 30 Degrees Bends, (5) 3 in Double Rod 30 Degrees Bends, (5) 3 in Double Rod 90 Degrees Bends, (5) 3 in Single Rod 30 Degrees Bends, (5) 5 3/4 in Double Rod 80 Degrees Bends, (5) 6 in Single Rod 90 Degrees Bends, (5) Extended Spring Clips
Type
Locking Style
Hole Shape
Square
Construction
welded
Hole Spacing
1 in
Green Environmental Attribute
Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
Assembled
Yes
Locking System
Screw-In
Number of Hooks
63
Accessory Type
Hook Assortment Kit
For Pegboard Hole Spacing
1 1/2 in
For Pegboard Hole Shape
Square
For Tool Type
Channel Locks, Cords, Flashlights, Hammers, Pliers, Vice Grips, Wrenches

Description

Pegboard Hook Assortment Kit, Number of Hooks 63, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Multiple, Screw-In, ABS Retainers Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Hook Assortment Kit Accessory Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.